Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collared Coveralls, Xl, White, Microporous Laminate

  • Mfr # WH18-B-92-103-05

  • Zoro # G7246340


product price: $143.99
/pk 25, $5.76/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH18-B-92-103-05
Zoro #
G7246340
UPC #
076490062545
Country of Origin
Sri Lanka

Dimensions

Size
XL
Fits Chest Size
29 in
Fits Waist Size
27 in
Thickness
53 g/sq m
Maximum Height
74 in
Minimum Height
67 in

Details

Item
Coveralls
Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 5, Type 6), EN 1149-5
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Fabric Weight
1.56 oz
Inseam
31 in
Series
Model 103
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Collared
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Features
Limited Surface Defect Risks
Material Weight
53 g/sq m
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Attached Hood
No
Brand and Series
Ansell AlphaTec(R)
Includes Thumb Loops
No
Gas Tight
No
Liquid Tight
No
Material Performance
Light Duty
Packaging
Individually Packaged
Reduced Spray
Yes
Garment Style
Coverall
Includes Boot Covers
Yes
Spray Tight
No
Anti-Static
Yes
Closure Features
Storm Flap, Two-Way Zipper
Includes Slip Resistant Sole
No
Includes Outer Boot Flaps
No
High-Visibility
No
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic
EPA Protection Level
Not Rated
Sterilization Status
Non-Sterile

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Features Limited Surface Defect Risks, Gas Tight No, Hazard Type Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 67 in, High-Visibility No, Includes Boot Covers Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.