Zoro Homepage

Coverall, 4XL, Org, Polyolefin

  • Mfr # 68-4000CFR

  • Zoro # G202319327


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Polyolefin
Seam Style
Taped
Closure Type
Double Zipper Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-4000CFR
Zoro #
G202319327
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
70 in
Fits Waist Size
66 in
Maximum Height
76 in
Minimum Height
74 in
Maximum Waist Size
66 in
Chest Size - Maximum
70 in

Details

Item
Coveralls
Color
Orange
Material
Polyolefin
Seam Style
Taped
Closure Type
Double Zipper Flap
Cuff Style
Elastic
Standards
16 CFR 1610, AATCC 76, ASTM D6413, ASTM F1671, EN ISO 13688:2013, EN ISO 14116:2015
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Inseam
31 in
Series
Model 111
Hazard Protection Type
Multi Hazard Protection from Chemical Spray
Coverall Style
Hooded Coverall
Features
Chemical Handling, Contaminated Environments, Hazmat Response
Includes Boot Covers
No
Brand and Series
AlphaTec 4000CFR 111
Liquid Tight
No
Coverall Construction
Hooded with Elastic Cuffs
Closure Features
Double Zipper Flap
Wrist Closure
Elastic
Includes Thumb Loops
No
Spray Tight
Yes
Reduced Spray
Yes
Includes Outer Boot Flaps
No
Garment Style
Coverall
Anti-Static
Yes
Number of Reflective Stripes
0
Material Performance
Light Duty
High-Visibility
Yes
Packaging
Individually Packaged
Gas Tight
No
Material Weight
4.95 oz/sq yd
Attached Hood
Yes
Hood Style
Elastic
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
EPA Protection Level
C
Pathogen and Chemical Ratings
16 CFR1610, AATCC76, ASTM D6413, ASTM F1671, EN ISO 14116:2015
Flame Resistance and Retardance Ratings
ASTM D6413

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 70 in, Clean Process Status Not Clean Processed, Closure Features Double Zipper Flap, Closure Type Zipper, Color Orange, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features Chemical Handling, Contaminated Environments, Hazmat Response, Flame Resistance and Retardance Ratings ASTM D6413, Gas Tight No, Height - Maximum 76 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.