Zoro Homepage

Coveralls, M, 31 in Inseam, Polyolefin, Zipper

  • Mfr # 68-4000CFR

  • Zoro # G803531609


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Polyolefin
Inseam
31 in
Closure Type
Zipper
Features
Chemical Handling, Contaminated Environments, Hazmat Response
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-4000CFR
Zoro #
G803531609
UPC #
-
Country of Origin
China

Dimensions

Size
M
Maximum Height
66 in
Minimum Height
64 in
Maximum Chest Size
50 in
Fits Waist Size
46 in
Fits Chest Size
50 in
Maximum Waist Size
46 in
Waist Size - Maximum
46 in
Height - Minimum
64 in
Height - Maximum
66 in
Chest Size - Maximum
50 in
Named Size
M

Details

Item
Coveralls
Color
Orange
Material
Polyolefin
Inseam
31 in
Closure Type
Zipper
Features
Chemical Handling, Contaminated Environments, Hazmat Response
Seam Style
Taped
Liquid Tight
No
Protection Type
Chemical Splash
Number of Reflective Stripes
0
Packaging
Individually Packaged
Standards
16 CFR 1610, AATCC 76, ASTM D6413, ASTM F1671, EN ISO 13688:2013, EN ISO 14116:2015
Spray Tight
Yes
Sterile/Non-Sterile
Non-Sterile
Wrist Closure
Elastic
Garment Style
Coverall
EPA Level
C
Gas Tight
No
Coverall Construction
Hooded with Elastic Cuffs
Brand and Series
AlphaTec 4000CFR 111
Attached Hood
Yes
Coverall Style
Hooded Coverall
Series
Model 111
Hood Style
Elastic
High-Visibility
Yes
Reduced Spray
Yes
Cuff Style
Elastic
Anti-Static
Yes
Material Performance
Light Duty
Material Weight
4.95 oz/sq yd
Includes Boot Covers
No
Ankle Style
Elasticized
Includes Outer Boot Flaps
No
Hazard Protection Type
Multi Hazard Protection from Chemical Spray
Includes Thumb Loops
No
Closure Features
Double Zipper Flap
Hazard Type
Hazardous Chemical Spray
Pathogen & Chemical Ratings
16 CFR1610, AATCC76, ASTM D6413, ASTM F1671, EN ISO 14116:2015
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Specialized Hazard Type
Secondary Fire Resistance
Flame Resistance and Retardance Ratings
ASTM D6413
EPA Protection Level
C
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
16 CFR 1610, AATCC 76, Meets ASTM D6413, Meets ASTM F1671, Meets EN ISO 14116:2015
Sterilization Status
Non-Sterile
Style
Coverall

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 50 in, Clean Process Status Not Clean Processed, Closure Features Double Zipper Flap, Closure Type Zipper, Color Orange, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features Chemical Handling, Contaminated Environments, Hazmat Response, Flame Resistance and Retardance Ratings ASTM D6413, Gas Tight No, Height - Maximum 66 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.