
Crusader 42445 Bonded Size 10, 0, Pk72, Gauntlet Cuff 10, 72 PK
Mfr # 42-445
Zoro # G1230881
product price:Â $1,019.99
/pk 72, $14.17/ea
Free Shipping & Returns
Key Features
Size
10
Length
235-245 mm 9.25-9.64 in
Cuff Style
Gauntlet
Lining
Non-Woven Polyester
Palm Construction
Knitted
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
42-445
Zoro #
G1230881
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Size
10
Length
235-245 mm 9.25-9.64 in
Details
Item
Crusader 42445 Bonded Size 10,0,Pk72
Cuff Style
Gauntlet
Lining
Non-Woven Polyester
Palm Construction
Knitted
ANSI/ISEA Abrasion Level
Not Rated
Coating
Fully Coated
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.