Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Level A2 , Palm Coated , Polyurethane , 7 12 PK

  • Mfr # 288184

  • Zoro # G405258775


product price: $227.99
/pk 12, $19.00/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5
Cuff Style
Knitwrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
288184
Zoro #
G405258775
UPC #
76490480219
Country of Origin
Unknown

Dimensions

Glove Size
7

Details

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5
Cuff Style
Knitwrist
Coating Type
Palm Coated

Description

HYFLEX CUT PROTECTION GLOVES, ANSELL 11-644, GRAY POLYURETHANE PALM COAT, SIZE 7, 1 PAIR HYFLEX 11-644 OFFERS A DYNAMIC MIX OF PERFORMANCE, DURABILITY AND COMFORT. ANSELL CUT PROTECTION TECHNOLOGY IS AN EFFECTIVE WAY TO DECREASE INJURY EXPENSES WITHOUT REDUCING PRODUCTIVITY OR QUALITY. IT COMBINES SUPERIOR CUT PROTECTION, ABRASION RESISTANCE, GRIP, TACTILITY, AND DEXTERITY IN A COMFORTABLE GLOVE YOUR WORKERS ARE MORE LIKELY TO WEAR THE ANSI LEVEL 2 CUT PERFORMANCE AND LIGHTWEIGHT ERGONOMIC FIT STRIKE THE PERFECT BALANCE OF PROTECTION AND PRECISION WHEN WORKING WITH SMALL, SHARP PARTS. ANSI LEVEL 5 ABRASION PROTECTION FOR LONGER WEAR LIFE. GLOVES CAN BE WASHED AND RE-USED WITHOUT LOSS OF CUT PROTECTION. >

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.