
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11731090
Zoro #
G5938266
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Glove Size
9
Glove Length
8.34 to 10.43 in
Details
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Color
Gray
ANSI/ISEA Abrasion Level
3
Cuff Style
Knitwrist
Lining
Knitted
Latex-Free
No
Glove Lining Material
Fiber Glass; HPPE; Nylon; Spandex
Silicone-Free
No
Description
Glove Hyflex 11-731 Cut Resist Sz 9 12Pk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.