Shop ANSELL

Cut Level A2 , PVC , Dotted 1 PR

  • Mfr # 70-330
  • Zoro # G316328949

product price: 
$
6.42
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
PVC
Glove Coating Coverage
Full
Glove Coating Finish
Dotted
ANSI/ISEA Abrasion Level
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
70-330
Zoro #
G316328949
UPC #
-
Country of Origin
Portugal
ANSI/ISEA Cut Level
A2
Glove Coating Material
PVC
Glove Coating Coverage
Full
Glove Coating Finish
Dotted
ANSI/ISEA Abrasion Level
3
Series
Neptune
Cuff Style
Knit
Glove Construction
Seamless Knit
Includes Reinforced Thumb Crotch
No
Standards
EN 420:2003 + A1:2009
Silicone-Free
Yes
Glove Cut
Gunn
Knit Material
Kevlar(R)
Latex-Free
No
Thumb Style
Full
Insulated
No
Glove Features
Silicone-Free
ANSI/ISEA Puncture Level
Not Rated
Stitching Material
Polyester
Touchscreen Compatible
No
Glove Lining Material
Kevlar(R)
Glove Hand Style
Ambidextrous
Pairs per Package
12
Hem Style
Finished
Finger Coverage
Full Finger
Glove Coating Color
Blue
Knit Material Color
Yellow
Reversible
No
Hand Protection Style
Glove
Palm Type
Uncoated
EN 388 Rating
1341B
Double-Dipped
No
Minimum Temperature
Not Rated
Item
Knit Gloves

Dimensions

Glove Length
9 1/2 in
Thickness
7 ga
Size- Numeric
8
Glove Size
M
Size- Alpha
M

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 1341B, Standards EN 420:2003 + A1:2009, Insulated No, Palm Type Uncoated, Glove Coating Cover Full, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.