
Cut Level A4 , Foam Nitrile , Palm Coated , XL
Mfr # ANS97-003XL
Zoro # G402066618
product price: $27.15
/eaKey Features
Glove Size
XL
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Color
Blue and Black Liner
Glove Coating Finish
Palm Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANS97-003XL
Zoro #
G402066618
UPC #
-
Country of Origin
Unknown
Dimensions
Glove Size
XL
Details
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Color
Blue and Black Liner
Glove Coating Finish
Palm Coated
ANSI/ISEA Abrasion Level
4
Cuff Style
Velcro
Application
Standards
ANSI/ISEA 105-2024; EN388:2016 4X31D; EN ISO 21420:2020
Glove Lining Material
Nylon, Spandex, Stainless steel, Kevlar
Silicone-Free
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.