Zoro Homepage

Cut Level A4 , Palm Coated , Neoprene Foam , 9, 0 12 PK

  • Mfr # 206491

  • Zoro # G105258761


product price: $488.99
/pk 12, $40.75/ea
Free Shipping & Returns

Key Features

Glove Size
9,0
ANSI/ISEA Cut Level
A4
Glove Coating Material
Neoprene Foam
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206491
Zoro #
G105258761
UPC #
76490028343
Country of Origin
Unknown

Dimensions

Glove Size
9,0

Details

ANSI/ISEA Cut Level
A4
Glove Coating Material
Neoprene Foam
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Cuff Style
Knitwrist
Coating Type
Palm Coated

Description

ACTIVARMR FLAME AND CUT RESISTANT GLOVES, ANSELL 80-813, SIZE 9, 1 PAIR MATERIALS ARE INHERENTLY FLAME RESISTANT, PROVIDING PROTECTION EVEN AFTER MULTIPLE LAUNDERINGS; MEETS FR TESTING CGSB 155.20-2000. SUPERIOR ARC-FLASH PROTECTION: "ARC RATING (ATPV) = 9.4 CAL/CM2 ARC CATEGORY LEVEL 2 PER ASTM F2675-13". EN ISO CUT LEVEL C PROTECTION PROVIDES THE WORKER THE ABILITY TO HANDLE SHARP PARTS AND MATERIALS WITH CONFIDENCE. OFFERS AN ERGONOMIC DESIGN, SUPERIOR COMFORT, DEXTERITY AND FLEXIBILITY BASED ON PATENTED TECHNOLOGY. THIN 13G KNITTED LINER WITH DUPONT KEVLAR INCREASES PRODUCTIVITY AND COMPLIANCE. PROPRIETARY SOFT FOAM COATING ENSURES A SECURE GRIP IN WET, OILY AND DRY ENVIRONMENTS TO REDUCE SLIPPAGE AND TENSION IN THE HANDS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.