
Cut Level A4 , Water-Based Polyurethane and Nitrile , Small 12 PK
Mfr # 288905
Zoro # G206375459
product price: $211.99
/pk 12, $17.67/ea
Free Shipping & Returns
Key Features
Glove Size
Small
ANSI/ISEA Cut Level
A4
Glove Coating Material
Water-Based Polyurethane and Nitrile
Glove Coating Coverage
Palm & Fingers
Color
Black , Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
288905
Zoro #
G206375459
UPC #
76490483067
Country of Origin
China
Dimensions
Glove Size
Small
Details
ANSI/ISEA Cut Level
A4
Glove Coating Material
Water-Based Polyurethane and Nitrile
Glove Coating Coverage
Palm & Fingers
Color
Black , Gray
ANSI/ISEA Abrasion Level
A3
Cuff Style
Knitwrist
Glove Lining Material
Dyneema,Fiberglass,Polyester
Description
HYFLEX® POLYURETHANE COATED CUT RESISTANT GLOVES, ANSELL 11-435, PU PALM COAT, SIZE 7, 1 PAIR ANSELL'S HYFLEX 11-435 GLOVE IS THE FIRST CUT-RESISTANT ISO CUT LEVEL C ON THE MARKET MADE WITH WATER-BASED POLYURETHANE & NBR. RESISTANCE TO CUTS AND BURRS. A SEAMLESS PLAITED GLOVE FOR VERY GOOD FIT, DEXTERITY AND FLEXIBILITY. EXCELLENT BREATHABILITY AND COOL FEELING. WATER-BASED POLYURETHANE & NBR ENHANCES THE DEXTERITY AND COMFORT OF THE GLOVE, AS THE POLYURETHANE DOESN'T PENETRATE INSIDE IT. ANSI LEVEL 3 CUT PROTECTION WITH EXTREME RESISTANCE TO CUTS AND BURRS. ANTI-STATIC FOR IMPROVED SAFETY IN CRITICAL AREAS. SILICONE FREE. OEKO-TEX® 100 APPROVED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.