Zoro Homepage

Cut Level A5 , Palm Coated , Foam Nitrile , 7 12 PK

  • Mfr # 205750

  • Zoro # G406592144


product price: $239.99
/pk 12, $20.00/ea
Free Shipping & Returns

Key Features

Glove Size
7
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205750
Zoro #
G406592144
UPC #
76490028138
Country of Origin
Malaysia

Dimensions

Glove Size
7
Glove Length
8.86 to 11.1 in

Details

ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Cuff Style
Knitwrist
Coating Type
Palm Coated
Glove Materials
Kevlar®|Spandex|Stainless steel
Glove Construction
Knitted
Standards
EN 420:2003 + A1:2009, EN 388:2016 4343D
Silicone-Free
Yes
Latex-Free
Yes
Glove Lining Material
Kevlar®, Spandex, Stainless Steel

Description

HYFLEX® CUT RESISTANT GLOVES, ANSELL 11-511, GREEN NITRILE PALM COAT, SIZE 7, 1 PAIR ANSELL'S EXCLUSIVE INTERCEPT TECHNOLOGY® WITH DUPONT? KEVLAR® STRETCH ARMOR PROTECTION PROVIDES WORKERS WITH THE ABILITY TO HANDLE SHARP PARTS AND KNIVES WITH CONFIDENCE IN LIGHT OIL OR DRY APPLICATIONS. ANSI CUT LEVEL 4 REDUCES THE RISK OF INJURY AND RELATED EXPENSES. OFFERS A REDESIGNED FINGER LENGTH FOR GREATER DEXTERITY, COMFORT, WEAR AND FLEXIBILITY. ENHANCED CUFF OVEREDGING (ECO) UTILIZES NEW YARN TECHNOLOGY AND INCREASED ELASTICITY IN CUFF AREA. NEW PROPRIETARY GREEN FOAM NITRILE COATING. NEW COATING FORMULATION PROVIDES LONGER WEAR. SILICONE FREE AND LATEX FREE FOR WORKER AND PRODUCT PROTECTION.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.