Zoro Homepage

Cut Level A5 , Palm Coated , Nitrile , 10, 0 12 PK

  • Mfr # 205659

  • Zoro # G904948740


product price: $376.99
/pk 12, $31.42/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Cuff Style
Knitwrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205659
Zoro #
G904948740
UPC #
76490492342
Country of Origin
China

Dimensions

Glove Size
10,0

Details

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Cuff Style
Knitwrist
Coating Type
Palm Coated

Description

HYFLEX CR+ FOAM NITRILE COATED GLOVES, ANSELL 11-501-10, 1-PAIR ANSELL'S HYFLEX 11-501 GLOVE IS DESIGNED TO SIGNIFICANTLY RAISE THE STANDARDS OF PROTECTION AND DEXTERITY FOR CUT-RESISTANT GLOVES. THIS ACHIEVEMENT HAS BEEN MADE, THANKS TO ANSELL'S INTERCEPT TECHNOLOGY. WHEN WORKERS NEED HIGH LEVELS OF PROTECTION WITH OPTIMAL PRODUCTIVITY, THE HYFLEX 11-501 GLOVE IS THE ANSWER. THE GLOVE IS ALSO RESISTANT TO HEAT. FEATURES
    INTERCEPT TECHNOLOGY, JOINTLY DEVELOPED BY ANSELL AND DUPONT, THIS YARN INCORPORATES KEVLAR&174; STRETCH ARMOR TECHNOLOGY FOR AN UNPRECEDENTED COMBINATION OF SUPERIOR CUT RESISTANCE AND OUTSTANDING DEXTERITY. ERGONOMIC DESIGN PROVIDES BARE-HAND CLOSENESS AND REDUCES HAND FATIGUE. NITRILE FOAM COATING ENHANCES LIGHT OIL GRIP, SOLID DRY GRIP AND TACTILE SENSITIVITY INDUSTRIES: AUTOMOTIVE, CHEMICAL, MACHINERY & EQUIPMENT, AND METAL FABRICATION PRODUCT PROVIDES: ANSI LEVEL 5, ISO LEVEL D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.