Cut Level A5 , Palm Coated , Nitrile , 9, 0 12 PK
- Mfr # 205658
- Zoro # G704948636
product price:Â
$
512.99
/pk of 12, $42.75/ea
Free Shipping & Returns
Key Features
Glove Size
9,0
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 205658
- Zoro #
- G704948636
- UPC #
- 76490492359
- Country of Origin
- United States
Dimensions
- Glove Size
- 9,0
Details
- ANSI/ISEA Cut Level
- A5
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Palm
- ANSI/ISEA Abrasion Level
- 3
- Cuff Style
- Knit
- Coating Type
- Palm Coated
Description
HYFLEX CR+ FOAM NITRILE COATED GLOVES, ANSELL 11-501-9, 1-PAIR ANSELL'S HYFLEX 11-501 GLOVE IS DESIGNED TO SIGNIFICANTLY RAISE THE STANDARDS OF PROTECTION AND DEXTERITY FOR CUT-RESISTANT GLOVES. THIS ACHIEVEMENT HAS BEEN MADE, THANKS TO ANSELL'S INTERCEPT TECHNOLOGY. WHEN WORKERS NEED HIGH LEVELS OF PROTECTION WITH OPTIMAL PRODUCTIVITY, THE HYFLEX 11-501 GLOVE IS THE ANSWER. THE GLOVE IS ALSO RESISTANT TO HEAT. FEATURES
- INTERCEPT TECHNOLOGY, JOINTLY DEVELOPED BY ANSELL AND DUPONT, THIS YARN INCORPORATES KEVLAR&174; STRETCH ARMOR TECHNOLOGY FOR AN UNPRECEDENTED COMBINATION OF SUPERIOR CUT RESISTANCE AND OUTSTANDING DEXTERITY. ERGONOMIC DESIGN PROVIDES BARE-HAND CLOSENESS AND REDUCES HAND FATIGUE. NITRILE FOAM COATING ENHANCES LIGHT OIL GRIP, SOLID DRY GRIP AND TACTILE SENSITIVITY INDUSTRIES: AUTOMOTIVE, CHEMICAL, MACHINERY & EQUIPMENT, AND METAL FABRICATION PRODUCT PROVIDES: ANSI LEVEL 5, ISO LEVEL D
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.