Shop ANSELL

Cut-Resistant Coated Gloves, Cut Level 2 , Dipped , Polyurethane , Sandy , M 1 PR

  • Mfr # 11-731

  • Zoro # G6123470


product price:  $11.19
/pr

Key Features

ANSI/ISEA Cut Level
2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray,White
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-731
Zoro #
G6123470
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Glove Length
10.75 in
Thickness
18 ga
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray,White
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
HyFlex(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT â„¢
ANSI/ISEA Cut Grams
806
Glove Construction
Seamless Knit
Application
Assembly of Small Sharp Parts, Handling Small Sharp Parts, Light Duty Stamping, Maintenance
Glove Cut
Gunn
ANSI/ISEA Puncture Force
113.5 N
Weight
Light
Abrasion Resistant
Yes
Thumb Style
Full
Glove Hand Style
Ambidextrous
Cut Resistant
Yes
Palm Material
Polyurethane
Standards
EN 388, ANSI/ASTM
Stitching Material
Polyester
ANSI/ISEA Puncture Level
2
Suggested Use Environment
Dry
Finger Material
Polyurethane, Nylon, Spandex
Puncture Resistant
Yes
Latex-Free
No
Silicone-Free
No
Brand and Series
Ansell Hyflex(R) 11-731
ANSI/ISEA Abrasion Cycles
12,235
Insulated
No
Glove Back Material
Nylon,Spandex
Glove Lining Material
INTERCEPT â„¢
Knit Material Color
Gray
Touchscreen Compatible
No
Hem Style
Finished
EN 388 Rating
4X42B
Reversible
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Fabric Weight
18 gaugeuge
Double-Dipped
No
Pairs per Package
12
Finger Coverage
Full Finger
Glove Coating Color
Gray
Includes Finger Fourchettes
No
Green Environmental Attribute
Plastic-Free Packaging Product, Product Packaging Contains a Minimum of 45% Recycled Content
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42B, Standards EN 388, ANSI/ASTM, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.