Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A2 , Double Dipped , Foam Nitrile , Sandy , 10 1 PR

  • Mfr # 11-937

  • Zoro # G3902022


product price: $23.49
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4
Color
Black,Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-937
Zoro #
G3902022
UPC #
-
Country of Origin
Portugal

Dimensions

Glove Size
10
Glove Length
10.25 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4
Color
Black,Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Hyflex 11-937
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Dyneema(R) Diamond
ANSI/ISEA Cut Grams
662
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Force
103 N
Finger Material
HPPE, Nitrile
Glove Cut
Gunn
Palm Material
Nitrile
Glove Hand Style
Left and Right
Suggested Use Environment
Dry/Light Oil
Application
Machining, Body Shops, Primary Assembly, Final Assembly, Material Handling, Maintenance, Stamping and Press
Standards
ANSI/ASTM
Abrasion Resistant
Yes
ANSI/ISEA Puncture Level
4
Stitching Material
Polyester
Puncture Resistant
Yes
Thumb Style
Full
Silicone-Free
Yes
Latex-Free
Yes
Brand and Series
Ansell Hyflex(R) 11-937
Reinforcement Coverage
Reinforced Thumb Crotch
ANSI/ISEA Abrasion Cycles
12,125
Insulated
No
Grip Pattern
Ansell Gripâ„¢ Technology
Glove Back Material
HPPE
Glove Coating Color
Black
Reversible
No
Glove Features
Silicone-Free, Touchscreen Compatible
Palm Type
Coated
Finger Coverage
Full Finger
Hand Protection Style
Glove
Hem Style
Finished
Double-Dipped
Yes
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Knit Material Color
Gray
Touchscreen Compatible
No
Pairs per Package
12
Glove Lining Material
Dyneema®
Fabric Weight
18 gaugeuge
EN 388 Rating
4X42B
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Palm Style
Knitted

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42B, Glove Insulation Weight 18 gauge, Standards EN/ANSI/ASTM, Insulated No, Base Coating Material Foam Nitrile, Palm Type Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.