Shop ANSELL

Cut Resistant Coated Gloves, Cut Level A2 , Nitrile , Smooth , 7 1 PR

  • Mfr # 11-550VP

  • Zoro # G4376689


product price:  $7.99
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Green
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-550VP
Zoro #
G4376689
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
7
Glove Length
8 in
Thickness
15 gaugeuge
Size - Numeric
7

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Green
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
HyFlex(R)
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
639
Stitching Material
Polyester
Thumb Style
Coated
ANSI/ISEA Puncture Level
3
Abrasion Resistant
Yes
Weight
8 oz
Finger Material
Nitrile Foam/Nylon/Para-Aramid/Spandex
Suggested Use Environment
Dry/Light Oil
Glove Cut
Gunn
Application
General Assembly, Inspection, Light Assembly of Oil-Coated Pieces, Maintenance, Material Handling, Plastics Injection and Moulding
Glove Hand Style
Left and Right
Standards
ANSI/ASTM
ANSI/ISEA Puncture Force
64.5 N
Puncture Resistant
Yes
Palm Material
Foam Nitrile
ANSI/ISEA Abrasion Cycles
7633
Glove Back Material
INTERCEPT â„¢
Silicone-Free
No
Glove Lining Material
INTERCEPT â„¢
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 4, Standards ANSI/ASTM, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.