Cut Resistant Coated Gloves, Cut Level A2 , Nitrile , Rough , 8 1 PR

  • Mfr # 11-531VP

  • Zoro # G7648151


product price:  $17.99
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-531VP
Zoro #
G7648151
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
8
Glove Length
9.25 in
Thickness
18 gauge
Size - Numeric
8

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
Series
HyFlex(R) 11-531
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
568
Finger Material
HPPE, Nylon, Spandex, Nitrile
Thumb Style
Full
Abrasion Resistant
Yes
Suggested Use Environment
Dry, Light Oil and Oily
Glove Cut
Gunn
Application
Inspection of Components, Final Assembly, Handling Materials/Parts with Sharp or Rough Edges, Handling Metal Sheets, Panels
Puncture Resistant
Yes
Stitching Material
Polyester
ANSI/ISEA Puncture Force
114 N
Palm Material
Nitrile
Standards
EN388, ANSI, ASTM
ANSI/ISEA Puncture Level
4
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Cycles
4160
Glove Back Material
HPPE, Nylon, Spandex
Silicone-Free
No
Glove Lining Material
HPPE
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 4, Standards EN388, ANSI, ASTM, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.