Cut Resistant Coated Gloves, Cut Level A2 , Nitrile , Rough , 9 1 PR

  • Mfr # 11-531VP

  • Zoro # G7648702


product price:  $18.89
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-531VP
Zoro #
G7648702
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
9
Glove Length
9.5 in
Thickness
18 gauge
Size - Numeric
9

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
Series
HyFlex(R) 11-531
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
568
Palm Material
Nitrile
ANSI/ISEA Puncture Level
4
Suggested Use Environment
Dry, Light Oil and Oily
Standards
EN388, ANSI, ASTM
Abrasion Resistant
Yes
Glove Cut
Gunn
Thumb Style
Full
Finger Material
HPPE, Nylon, Spandex, Nitrile
ANSI/ISEA Puncture Force
114 N
Application
Inspection of Components, Final Assembly, Handling Materials/Parts with Sharp or Rough Edges, Handling Metal Sheets, Panels
Glove Hand Style
Left and Right
Stitching Material
Polyester
Puncture Resistant
Yes
ANSI/ISEA Abrasion Cycles
4160
Glove Back Material
HPPE, Nylon, Spandex
Silicone-Free
No
Glove Lining Material
HPPE
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 4, Standards EN388, ANSI, ASTM, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.