Shop ANSELL

Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Water-Based Polyurethane, Nitrile , Sandy , L 1 PR

  • Mfr # 11-948

  • Zoro # G0083076


product price:  $13.99
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Water-Based Polyurethane/Nitrile
Glove Coating Coverage
3/4
Color
Black,Blue
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-948
Zoro #
G0083076
UPC #
-
Country of Origin
Portugal

Dimensions

Glove Size
9
Glove Length
10.75 in
Thickness
13 ga
Glove Length Style
Standard
Size - Numeric
9
Size- Numeric
9
Size- Alpha
L

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Water-Based Polyurethane/Nitrile
Glove Coating Coverage
3/4
Color
Black,Blue
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
HyFlex(R)
Cuff Style
Safety
Coating Type
Dipped
Glove Materials
INTERCEPT â„¢
ANSI/ISEA Cut Grams
761
Glove Construction
Seamless Knit
Cut Resistant
Yes
Palm Material
Nitrile
Suggested Use Environment
Dry, Light Oil and Oily
Puncture Resistant
Yes
Weight
Medium
Stitching Material
Polyester
ANSI/ISEA Puncture Force
101.5 N
Glove Cut
Gunn
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
Standards
21CFR, EN420, EN388, EN407
Abrasion Resistant
Yes
Application
Sharp Components Handling, Fitting and Assembling Works, Quality Control, Automotive Industry and Glass Industry
Finger Material
High-Performance Fibers, Nitrile
Thumb Style
Full
Brand and Series
Ansell Hyflex(R) 11-948
Latex-Free
No
Silicone-Free
Yes
ANSI/ISEA Abrasion Cycles
4900
Glove Back Material
High-Performance Fibers
Double-Dipped
No
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Knit Material Color
Gray
Glove Coating Color
Blue
Glove Features
Silicone-Free
Glove Lining Material
HPPE
Finger Coverage
Full
Knit Material
Intercept(TM)

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Standards 21CFR, EN420, EN388, EN407, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Safety Cuff, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products