Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Nitrile , Sandy , XS 1 PR

  • Mfr # 11-539

  • Zoro # G0379307


product price:  $12.69
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Black,Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-539
Zoro #
G0379307
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS
Glove Length
8.25 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Black,Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
HyFlex(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT â„¢
ANSI/ISEA Cut Grams
659
Glove Construction
Seamless Knit
Standards
ANSI ASTM D3389, ASTM F1790-97, EN388
Glove Cut
Gunn
Puncture Resistant
Yes
Abrasion Resistant
Yes
Cut Resistant
Yes
Palm Material
Nitrile
Weight
Light
Thumb Style
Straight
ANSI/ISEA Puncture Level
4
Stitching Material
Polyester
Glove Hand Style
Ambidextrous
Application
Assembly of Small Sharp Parts, Handling Small Sharp Parts, Light Duty Stamping, Maintenance
ANSI/ISEA Puncture Force
114 N
Finger Material
HPPE, Nylon, Spandex, Nitrile
Suggested Use Environment
Dry, Light Oil and Oily
Silicone-Free
Yes
Brand and Series
Ansell Hyflex(R) 11-539
Latex-Free
Yes
ANSI/ISEA Abrasion Cycles
4160
Glove Back Material
HPPE, Nylon, Spandex
Glove Features
Silicone-Free
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Knit Material Color
Gray
Touchscreen Compatible
No
Glove Coating Color
Black
Glove Lining Material
HPPE, Spandex(R)
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Standards ANSI ASTM D3389, ASTM F1790-97, EN388, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.