Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR

  • Mfr # 11-727VP

  • Zoro # G2387005


product price: $10.55
/pr
Sold in multiples of 6 for $63.30

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-727VP
Zoro #
G2387005
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
10
Glove Length
10.25 in
Thickness
15 gaugeuge
Size - Numeric
10

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
HyFlex(R)
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
489
Standards
ANSI/ASTM
Glove Hand Style
Left and Right
Application
Final Assembly, Handling Materials/Parts with Sharp or Rough Edges, Handling Metal Sheets, Panels, Inspection of Components, Locksmith, Maintenance, Material and Product Handling, Opening Furnaces Draining Pumps Valves or Lines and Crackers BTX Process
ANSI/ISEA Puncture Force
136 N
Thumb Style
Coated
Puncture Resistant
Yes
Stitching Material
Polyester
Finger Material
HPPE/Nylon/Polyurethane/Spandex
Glove Back Material
INTERCEPT ™
Abrasion Resistant
Yes
ANSI/ISEA Puncture Level
4
Suggested Use Environment
Dry/Light Oil
Palm Material
Polyurethane
Glove Cut
Gunn
Weight
8 oz
ANSI/ISEA Abrasion Cycles
27,458
Silicone-Free
No
Glove Lining Material
INTERCEPT ™
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 6, Standards ANSI/ASTM, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.