This item is Discontinued.

Ansell Cut Resistant Coated Gloves, Cut Level A2 , Polyurethane , Smooth , 12 1 PR 11-624

This item is Discontinued.

Ansell

Cut Resistant Coated Gloves, Cut Level A2 , Polyurethane , Smooth , 12 1 PR (Discontinued)

Mfr # 11-624
Zoro # G3559525
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-624
Zoro #
G3559525
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
12
Glove Length
10-1/2"
Size- Numeric
12

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Series
HyFlex(R) 11-624
ANSI/ISEA Cut Grams
595
Stitching Material
Polyester
Weight
Medium
ANSI/ISEA Puncture Level
4
Abrasion Resistant
Yes
Finger Material
Dyneema(R)/Lycra/Polyurethane
Thumb Style
Straight
Lining
High-Performance Polyethylene/HPPE
Coating Material
Polyurethane
ANSI/ISEA Puncture Force
118
Standards
ANSI/ISEA
Cut Resistant
Yes
Glove Cut
Gunn
Puncture Resistant
Yes
Suggested Use Environment
Dry/Light Oil
Palm Material
Polyurethane
Glove Lining Material - Cut Resistant
Dyneema(R) HPPE
Glove Hand Style
Left and Right
Application
Automotive, White Goods, Plastics, Glass
Finger Style
Full
ANSI/ISEA Abrasion Cycles
21,920
Hand Style
Left and Right
Palm Coating Material
Polyurethane
Silicone-Free
No

Description

Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 5, Standards ANSI/ISEA, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.