Shop ANSELL

Cut Resistant Coated Gloves, Cut Level A2 , Water-Based Polyurethane, Nitrile , Smooth , S 1 PR

  • Mfr # 11-427

  • Zoro # G0083268


product price:  $11.99
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
3/4
Color
Gray, Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-427
Zoro #
G0083268
UPC #
-
Country of Origin
Portugal

Dimensions

Glove Size
7
Glove Length
9.5 in
Thickness
13 gauge
Size - Numeric
7
Size- Numeric
7
Size- Alpha
S

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
3/4
Color
Gray, Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
HyFlex(R)
Cuff Style
Knit Wrist
Glove Materials
INTERCEPT â„¢
ANSI/ISEA Cut Grams
1042
Glove Construction
Seamless Knit
Finger Material
High-Performance Polyethylene, High-Performance Fibers/Polyurethane
Cut Resistant
Yes
ANSI/ISEA Puncture Level
3
Thumb Style
Full
Palm Material
Polyurethane
Glove Cut
Gunn
Puncture Resistant
Yes
Glove Hand Style
Left and Right
Suggested Use Environment
Dry, Light Oil and Oily
ANSI/ISEA Puncture Force
103.9 N
Weight
Light
Application
Mechanical Industries, Handling of Sharp Components
Abrasion Resistant
Yes
Standards
EN407, EN388, ANSI/ASTM
ANSI/ISEA Abrasion Cycles
5173
Glove Back Material
High-Performance Fibers
Hand Protection Style
Glove
Latex-Free
No
Glove Features
Silicone-Free
Silicone-Free
Yes
Glove Lining Material
HPPE
Palm Style
Knitted
Finger Coverage
Full
Base Coating Material
Water-Based Polyurethane/Nitrile
Base Coating Coverage
Palm
Knit Material
Intercept(TM)

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Standards EN407, EN388, ANSI/ASTM, Base Coating Material Water-Based Polyurethane/Nitrile, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.