Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, Blue, Large (Size 9), 1 Pair

  • Mfr # 11-518V

  • Zoro # G0480825


product price:  $16.15
/pr
Sold in multiples of 6 for $96.90

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-518V
Zoro #
G0480825
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
9
Glove Length
9 in
Thickness
18 gauge
Size - Numeric
9

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
551
Weight
Light
Glove Cut
Gunn
Glove Hand Style
Ambidextrous
Abrasion Resistant
Yes
Palm Material
Polyurethane
ANSI/ISEA Puncture Force
Greater Than 20
Puncture Resistant
Yes
Suggested Use Environment
Dry/Light Oil
Application
Manufacturing, Distribution, Assembly
Cut Resistant
Yes
Finger Material
Polyurethane
Thumb Style
Wing
ANSI/ISEA Puncture Level
3
Stitching Material
HPPE/Nylon/Spandex(R)
ANSI/ISEA Abrasion Cycles
1000
Glove Back Material
HPPE
Silicone-Free
No
Glove Lining Material
HPPE
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 3, Glove Hand Style Left and Right, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.