Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Dipped, Polyurethane, Gray, XL (Size 10), 1 Pair

  • Mfr # 11-644

  • Zoro # G4444203


product price:  $8.79
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray,White
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-644
Zoro #
G4444203
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
13 ga
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray,White
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
HyFlex(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT â„¢
ANSI/ISEA Cut Grams
557
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Application
Assembly Involving Metal Components, Glass Handling, Part Stampint, Wiring
Cut Resistant
Yes
Suggested Use Environment
Dry/Light Oil
Thumb Style
Full
Puncture Resistant
Yes
Weight
Medium
Glove Cut
Gunn
Finger Material
Polyurethane
ANSI/ISEA Puncture Force
97 N
Palm Material
Polyurethane
Abrasion Resistant
Yes
ANSI/ISEA Puncture Level
2
Standards
ANSI/ISEA
Stitching Material
Polyester
Silicone-Free
No
Brand and Series
Ansell Hyflex(R) 11-644
Latex-Free
No
ANSI/ISEA Abrasion Cycles
21,865
Insulated
No
Glove Back Material
Hi Performance Polyethylene (HPPE)
Reversible
No
Includes Finger Fourchettes
No
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Glove Lining Material
HPPE
Hem Style
Finished
Fabric Weight
13 gauge
Double-Dipped
No
EN 388 Rating
4342B
Knit Material Color
Gray
Touchscreen Compatible
No
Pairs per Package
12
Finger Coverage
Full Finger
Glove Coating Color
Gray
Minimum Temperature
Not Rated
Green Environmental Attribute
Plastic-Free Packaging Product, Product Packaging Contains a Minimum of 45% Recycled Content
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Palm Style
Knitted

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4342B, Glove Insulation Weight 13 gauge, Standards ANSI/ISEA, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.