This item is Discontinued.

Ansell Cut Resistant Coated Gloves, Cut Level A3 , Nitrile , L 1 PR 043-10

This item is Discontinued.

Ansell

Cut Resistant Coated Gloves, Cut Level A3 , Nitrile , L 1 PR (Discontinued)

Mfr # 043-10
Zoro # G5158973
UPC # 094723308048
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
043-10
Zoro #
G5158973
UPC #
094723308048
Country of Origin
Korea, Republic of

Dimensions

Glove Size
L
Size- Alpha
L

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray/Orange
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Cut Resistant
Yes
Coating Material
Nitrile
ANSI/ISEA Puncture Level
4
Puncture Resistant
Yes
Glove Cut
Clute
Standards
EN388
Finger Style
Full
Application
Metal Work, HVAC, Rigging, Glass Handling, Lumber Handling, Mills
Palm Material
HPPE
Abrasion Resistant
No
Finger Material
HPPE
Thumb Style
Wing
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Cut Level - 2011
3
Glove Back Material
HPPE
Palm Coating Material
Nitrile
Silicone-Free
No

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards CE/EN388 4343, Glove Coating Cover Palm, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.