This item is Discontinued.
This item is Discontinued.
Cut Resistant Coated Gloves, Cut Level A3 , Nitrile , XL 1 PR (Discontinued)
Mfr #
043-11
Zoro #
G5160242
UPC # 094723308079
Country of Origin Korea, Republic of
Category Cut-Resistant Gloves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
043-11
Zoro #
G5160242
UPC #
094723308079
Country of Origin
Korea, Republic of
Dimensions
Glove Size
XL
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Gray/Orange
ANSI/ISEA Abrasion Level
4
Palm Material
HPPE
Abrasion Resistant
No
Coating Material
Nitrile
Puncture Resistant
Yes
Finger Style
Full
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Puncture Level
4
Cut Resistant
Yes
Finger Material
HPPE
Glove Cut
Clute
Application
Metal Work, HVAC, Rigging, Glass Handling, Lumber Handling, Mills
Standards
EN388
Thumb Style
Wing
ANSI/ISEA Cut Level - 2011
3
Palm Coating Material
Nitrile
Silicone-Free
No
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards CE/EN388 4343, Glove Coating Cover Palm, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.