This item is Discontinued.

Ansell Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Polyurethane , Sandy , XL 1 PR 11-651

This item is Discontinued.

Ansell

Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Polyurethane , Sandy , XL 1 PR (Discontinued)

Mfr # 11-651
Zoro # G1809011
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-651
Zoro #
G1809011
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Glove Size
XL
Glove Length
8 in
Thickness
13 ga
Glove Length Style
Standard
Size- Numeric
10
Size- Alpha
XL

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
Series
HyFlex(R)
Knit Material
Intercept(TM)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Intercept(TM)
ANSI/ISEA Cut Grams
1523
Glove Construction
Seamless Knit
Standards
EN420, EN388
Coating Material
Polyurethane
Stitching Material
Polyester
Puncture Resistant
Yes
Suggested Use Environment
Dry, Light Oil and Oily
ANSI Puncture Newtons
130.9
Glove Hand Style
Left and Right
Glove Cut
Gunn
Finger Style
Full
Glove Lining Material - Cut Resistant
HPPE, Lycra(R)
Palm Material
Polyurethane
Hand
Right/Left
ANSI/ISEA Puncture Force
130.9
Cut Resistant
Yes
ANSI/ISEA Puncture Level
4
Abrasion Resistant
Yes
Weight
Medium
Application
Mechanical Industries, Handling of Sharp Components, Automotive Industry, Glass Industry
Thumb Style
Full
Lining
High-Density Polyethylene/Lycra(R)
Finger Material
Polyurethane
Latex-Free
No
Silicone-Free
No
Brand and Series
Ansell Hyflex(R) 11-651
ANSI/ISEA Abrasion Cycles
Greater Than 20,000
Insulated
No
Glove Back Material
High-Performance Polyethylene, Lycra(R), High-Performance Fibers
Hand Style
Left and Right
Hand Protection Style
Glove
Includes Finger Fourchettes
No
Knit Material Color
Gray
Finger Coverage
Full Finger
Hem Style
Finished
Minimum Temperature
Not Rated
Touchscreen Compatible
No
EN 388 Rating
4X42C
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Intercept
Fabric Weight
13 gauge
Reversible
No
Pairs per Package
12
Glove Coating Color
Gray
Double-Dipped
No

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42C, Standards EN420, EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.