Cut Resistant Coated Gloves, Cut Level A4 , Double Dipped , Nitrile , Sandy , 7 1 PR
Mfr # 11-928
Zoro # G4445499
product price:Â $18.49
/prKey Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Black,Gray
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11-928
Zoro #
G4445499
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Glove Size
7
Glove Length
9.25 in
Thickness
15 ga
Glove Length Style
Standard
Size - Numeric
7
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X32D, Standards ANSI/ASTM/EN, Insulated No, Base Coating Material Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.