Hyflex Cut-Resistant Coated Gloves, A4 Cut, Nitrile/Polyurethane, Black/Gray, XL (Size 10), 1 Pair

  • Mfr # 11-738

  • Zoro # G5579003


product price:  $14.59
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Water-Based Polyurethane,Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-738
Zoro #
G5579003
UPC #
-
Country of Origin
Portugal

Dimensions

Glove Size
10
Glove Length
10.5 in
Thickness
13 ga
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Water-Based Polyurethane,Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
HyFlex(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT â„¢
ANSI/ISEA Cut Grams
1589
Glove Construction
Seamless Knit
Palm Material
Fiberglass, HPPE, Lycra, Nylon
ANSI/ISEA Puncture Level
4
Stitching Material
Polyester
Application
Handling of Sharp-Edged Objects, Pre-Assembly, Cutting of Small Dry or Lightly Oiled Parts and Maintenance, Glass Sheets, Metal Sheets, Cutting of Dry, Painted or Galvanized Pieces
Weight
0.21 oz
Glove Cut
Gunn
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
109 N
Thumb Style
Full
Puncture Resistant
Yes
Finger Material
HPPE, Nylon, Lycra, Fiberglass
Abrasion Resistant
Yes
Suggested Use Environment
Dry/Light Oil
Standards
ASTM/ANSI/EN
Latex-Free
Yes
Brand and Series
Ansell Hyflex(R) 11-738
Silicone-Free
Yes
ANSI/ISEA Abrasion Cycles
13980
Glove Back Material
HPPE, Nylon, Lycra, Fiberglass
Pairs per Package
12
Glove Features
Reinforced Thumb Crotch, Silicone-Free
Glove Coating Color
Black
Glove Lining Material
Interceptâ„¢
Includes Reinforced Thumb Crotch
Yes
Finger Coverage
Full Finger
Hand Protection Style
Glove
Hem Style
Finished
Reversible
No
EN 388 Rating
4X42C
Double-Dipped
No
Knit Material Color
Gray
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42C, Standards ASTM/ANSI/EN, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.