Cut-Resistant Coated Gloves, Cut Level A4 , Polyurethane , Smooth , 11 1 PR

  • Mfr # 11-751 VEND

  • Zoro # G7370231


product price:  $11.99
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-751 VEND
Zoro #
G7370231
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
11
Glove Length
11 in
Thickness
10 gaugeuge
Size - Numeric
11

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
HyFlex(R)
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
1867
Finger Material
Polyurethane
ANSI/ISEA Puncture Force
149 N
Suggested Use Environment
Dry/Light Oil
Palm Material
Polyurethane
Thumb Style
Full
Glove Cut
Gunn
Application
Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
Stitching Material
Polyester
Standards
ANSI/ISEA
Glove Hand Style
Ambidextrous
Puncture Resistant
Yes
ANSI/ISEA Puncture Level
4
Abrasion Resistant
Yes
Cut Resistant
Yes
Weight
Medium
ANSI/ISEA Abrasion Cycles
Greater Than 30,000
Glove Back Material
HPPE, Nylon, Glass fiber, Spandex
Silicone-Free
No
Glove Lining Material
HPPE
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A4, ANSI/ISEA Abrasion Level 6, Standards ANSI/ISEA, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.