Shop ANSELL

Cut Resistant Coated Gloves, Cut Level A4 , Polyurethane , Smooth , 7 1 PR

  • Mfr # 11-735 VEND PK

  • Zoro # G4123887


product price:  $14.59
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black, White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-735 VEND PK
Zoro #
G4123887
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
7
Glove Length
9.5 in
Thickness
10 gaugeuge
Size - Numeric
7
Size- Numeric
7

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black, White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
735
Standards
EN388
Cut Resistant
Yes
Application
Assembling Metal Parts, General Maintenance
Suggested Use Environment
Dry/Light Oil
Abrasion Resistant
Yes
Finger Material
Nylon
Thumb Style
Natural
Stitching Material
Nylon
Puncture Resistant
Yes
Palm Material
Polyurethane
Glove Hand Style
Left and Right
Glove Cut
Seamless knit
Glove Back Material
Nylon
Silicone-Free
No
Glove Lining Material
HPPE, Nylon, Spandex, Fiberglass
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A4, ANSI/ISEA Abrasion Level 6, Standards EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.