Shop ANSELL

Hyflex Cut-Resistant Coated Gloves, A4 Cut Level, Polyurethane, Black, Large (Size 9), 1 Pair

  • Mfr # 11-751 VEND

  • Zoro # G7370347


product price:  $12.69
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-751 VEND
Zoro #
G7370347
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
9
Glove Length
10.75 in
Thickness
10 gaugeuge
Size - Numeric
9
Size- Numeric
9

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
HyFlex(R)
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
1867
Palm Material
Polyurethane
Suggested Use Environment
Dry/Light Oil
Standards
ANSI/ISEA
Finger Material
Polyurethane
Stitching Material
Polyester
Glove Cut
Gunn
Weight
Medium
ANSI/ISEA Puncture Force
149 N
Thumb Style
Full
Glove Hand Style
Left and Right
Application
Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
ANSI/ISEA Puncture Level
4
Puncture Resistant
Yes
Cut Resistant
Yes
Abrasion Resistant
Yes
ANSI/ISEA Abrasion Cycles
Greater Than 30,000
Glove Back Material
HPPE, Nylon, Glass fiber, Spandex
Silicone-Free
No
Glove Lining Material
HPPE
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A4, ANSI/ISEA Abrasion Level 6, Standards ANSI/ISEA, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.