Cut-Resistant Coated Gloves, Cut Level A7 , Dipped , Foam Nitrile , Sandy , 11 1 PR

  • Mfr # 11-542

  • Zoro # G1932161


product price:  $24.99
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-542
Zoro #
G1932161
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
11
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
HyFlex(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT ™
ANSI/ISEA Cut Grams
4140
Glove Construction
Seamless Knit
Stitching Material
Polyester
Standards
ANSI/ASTM/EN
Thumb Style
Coated
Puncture Resistant
Yes
Glove Hand Style
Left and Right
Suggested Use Environment
Dry/Light Oil
Application
Grinding, Machining, Maintenance, Metal Press, Metal Stamping, Primary/Final Assembly
ANSI/ISEA Puncture Force
92 N
Glove Cut
Gunn
ANSI/ISEA Puncture Level
3
Finger Material
Kevlar(R), Nitrile, Nylon, Spandex, Steel
Palm Material
Nitrile
Abrasion Resistant
Yes
Latex-Free
Yes
Brand and Series
Ansell Hyflex(R) 11-542
Silicone-Free
Yes
ANSI/ISEA Abrasion Cycles
12,750
Grip Pattern
Ansell Gripâ„¢ Technology
Glove Back Material
Kevlar(R), Nylon, Spandex
Glove Lining Material
Kevlar®
Knit Material Color
Black
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
EN 388 Rating
4X32F
Reversible
No
Glove Features
Silicone-Free
Hand Protection Style
Glove
Touchscreen Compatible
No
Hem Style
Finished
Glove Coating Color
Black
Double-Dipped
No
Minimum Temperature
Not Rated
Palm Style
Knitted
Fabric Weight
13 gauge

Description

Coated Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X32F, Glove Insulation Weight 13 gauge, Standards ANSI/ASTM/EN, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products