Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Coated Gloves, Cut Level A2 , Dipped , Nitrile , Sandy , S 1 PR

  • Mfr # 97-008

  • Zoro # G4645742


product price: $16.69
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray,Orange
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-008
Zoro #
G4645742
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
S
Glove Length
9.5 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray,Orange
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
ActivArmr(R)
Cuff Style
Hook-and-Loop
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
627
Glove Construction
Seamless Knit
Thumb Style
Full
Cut Resistant
Yes
Stitching Material
Polyester
Finger Material
Kevlar(R), Nylon, Spandex(R), Nitrile (Palm side)
Glove Cut
Gunn
Glove Hand Style
Left and Right
Suggested Use Environment
Dry/Light Oil
Puncture Resistant
Yes
Standards
ANSI/ASTM/EN
Abrasion Resistant
Yes
ANSI/ISEA Puncture Level
3
Application
Landscaping,flooring, Tiling, Roofing, Cutting/sandling/sawing, Piping
Weight
Medium
Palm Material
Kevlar(R), Nylon, Spandex(R)
ANSI/ISEA Puncture Force
102 N
Latex-Free
No
Silicone-Free
No
Brand and Series
Ansell ActivArmr(R) 97-008
ANSI/ISEA Abrasion Cycles
8160
Glove Back Material
Kevlar(R), Nylon, Spandex(R)
Double-Dipped
No
Touchscreen Compatible
No
Glove Coating Color
Black
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Kevlar(R), Nylon, Spandex(R)
Finger Coverage
Full
Palm Style
Knitted, Coated

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Standards ANSI/ASTM/EN, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.