Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A2 , Double Dipped , Foam Nitrile , Sandy , 10 1 PR

  • Mfr # 11-931

  • Zoro # G3900729


product price: $15.19
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-931
Zoro #
G3900729
UPC #
-
Country of Origin
Portugal

Dimensions

Glove Size
10
Glove Length
10.25 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Hyflex 11-931
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Dyneema(R) Diamond
ANSI/ISEA Cut Grams
662
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Force
103 N
Glove Hand Style
Left and Right
Finger Material
HPPE, Nitrile
Standards
ANSI/ASTM
Stitching Material
Polyester
Puncture Resistant
Yes
ANSI/ISEA Puncture Level
4
Palm Material
Nitrile
Glove Cut
Gunn
Thumb Style
Full
Application
Machining, Body Shops, Primary Assembly, Final Assembly, Material Handling, Maintenance, Stamping and Press
Abrasion Resistant
Yes
Suggested Use Environment
Dry/Light Oil
Brand and Series
Ansell Hyflex(R) 11-931
Silicone-Free
Yes
Latex-Free
Yes
Reinforcement Coverage
Reinforced Thumb Crotch
ANSI/ISEA Abrasion Cycles
12,125
Grip Pattern
Ansell Gripâ„¢ Technology
Glove Back Material
HPPE
Insulated
No
Pairs per Package
12
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Reversible
No
Knit Material Color
Gray
Glove Features
Silicone-Free, Touchscreen Compatible
Double-Dipped
Yes
Hem Style
Finished
Palm Type
Coated
EN 388 Rating
4X42B
Glove Coating Color
Black
Glove Lining Material
Dyneema®
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Electrostatic Properties
Insulative
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Palm Style
Knitted

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42B, Standards EN/ANSI/ASTM, Insulated No, Base Coating Material Foam Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.