Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A2 , Double Dipped , Foam Nitrile , Sandy , 7 1 PR

  • Mfr # 11-931

  • Zoro # G3902068


product price: $15.19
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-931
Zoro #
G3902068
UPC #
-
Country of Origin
Portugal

Dimensions

Glove Size
7
Glove Length
8.75 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Hyflex 11-931
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Dyneema(R) Diamond
ANSI/ISEA Cut Grams
662
Glove Construction
Seamless Knit
Finger Material
HPPE, Nitrile
Application
Machining, Body Shops, Primary Assembly, Final Assembly, Material Handling, Maintenance, Stamping and Press
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
4
Standards
ANSI/ASTM
Palm Material
Nitrile
Puncture Resistant
Yes
Suggested Use Environment
Dry/Light Oil
Abrasion Resistant
Yes
Glove Cut
Gunn
Stitching Material
Polyester
ANSI/ISEA Puncture Force
103 N
Thumb Style
Full
Latex-Free
Yes
Reinforcement Coverage
Reinforced Thumb Crotch
Brand and Series
Ansell Hyflex(R) 11-931
Silicone-Free
Yes
ANSI/ISEA Abrasion Cycles
12,125
Insulated
No
Grip Pattern
Ansell Gripâ„¢ Technology
Glove Back Material
HPPE
Glove Features
Silicone-Free, Touchscreen Compatible
Hand Protection Style
Glove
Glove Lining Material
Dyneema®
Electrostatic Properties
Insulative
Glove Coating Color
Black
Touchscreen Compatible
No
Pairs per Package
12
Includes Reinforced Thumb Crotch
Yes
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Reversible
No
Hem Style
Finished
Knit Material Color
Gray
EN 388 Rating
4X42B
Double-Dipped
Yes
Palm Type
Coated
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Palm Style
Knitted

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42B, Standards EN/ANSI/ASTM, Insulated No, Base Coating Material Foam Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.