Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Coated Gloves, Cut Level A2 , Latex , M 1 PR

  • Mfr # 80-100-VEND

  • Zoro # G1964711


product price: $5.49
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Latex
Glove Coating Coverage
3,4
Color
Blue, Gray
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-100-VEND
Zoro #
G1964711
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Latex
Glove Coating Coverage
3,4
Color
Blue, Gray
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Grams
582
Standards
EN388 2242, ASTM F1790 97 / ANSI
ANSI/ISEA Puncture Level
3
Application
General Maintenance, Shipping, Receiving, Assembly, Concrete and brick handling, Lumber Handling
Glove Hand Style
Ambidextrous
Thumb Style
Full
Silicone-Free
No
Glove Lining Material
Polyester,Cotton

Description

Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 4, Standards EN388 2242, ASTM F1790 97 / ANSI, Glove Coating Cover 3/4, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.