Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A2 , Latex , M 1 PR

  • Mfr # 80-600-VEND

  • Zoro # G1964842


product price: $14.15
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Latex
Glove Coating Coverage
3,4
Color
Blue, Yellow
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-600-VEND
Zoro #
G1964842
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Latex
Glove Coating Coverage
3,4
Color
Blue, Yellow
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Grams
1031
Thumb Style
Full
Glove Hand Style
Ambidextrous
Application
ANSI/ISEA Puncture Level
4
Standards
EN388-3444; EN407-X2XXXX, ANSEI/ASTM
Silicone-Free
No
Glove Lining Material
kevlar(R)

Description

Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 4, Standards EN388-3444, EN407-X2XXXX, ANSEI/ASTM, Glove Coating Cover 3/4, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.