Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A2 , Nitrile , Smooth , 9 1 PR

  • Mfr # 28-360

  • Zoro # G4647982


product price: $16.49
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Burnt Orange
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-360
Zoro #
G4647982
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
9
Glove Length
10.5 in
Size - Numeric
9

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Burnt Orange
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
NitraSafe Foam
Cuff Style
Safety
ANSI/ISEA Cut Grams
960
Glove Cut
Clute
ANSI/ISEA Puncture Level
3
Stitching Material
Polyester
Palm Material
Nitrile
ANSI/ISEA Puncture Force
71 N
Thumb Style
Full
Finger Material
Kevlar(R)/Cotton Cotton Jersey/Nitrile
Glove Hand Style
Left and Right
Weight
Medium
Standards
FDA Regulation CFR 177.2600 for Food Contact
Application
Handling Castings, Cores, Oily Sheet Metal, Glass, Lumber, Maintaining Metalworking Machines and Equipment
Puncture Resistant
Yes
Suggested Use Environment
Oily
Cut Resistant
Yes
ANSI/ISEA Abrasion Cycles
8045
Glove Back Material
Kevlar(R),Cotton Cotton Jersey,Nitrile
Silicone-Free
No
Glove Lining Material
Cotton, Kevlar®
Glove Features
Antistatic; Silicone Free
Palm Style
Cut & Sewn
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 4, Standards FDA Regulation CFR 177.2600 for Food Contact, Glove Coating Cover Full, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.