Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Coated Gloves, Cut Level A2 , Nitrile , Smooth , M, L

  • Mfr # 28-507

  • Zoro # G3590800


product price: $8.85
/ea
Sold in multiples of 12 for $106.20

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Maroon
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-507
Zoro #
G3590800
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
M,L
Glove Length
11.25 in

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Maroon
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
Metalist
Cuff Style
Safety
ANSI/ISEA Cut Grams
623
Suggested Use Environment
Dry/Light Oil
Weight
Medium
Glove Hand Style
Left and Right
Standards
ANSI/ASTM/EN
ANSI/ISEA Puncture Level
2
Abrasion Resistant
Yes
Glove Cut
Clute
Palm Material
Nitrile
Stitching Material
Polyester
Thumb Style
Full
Application
Fabrication And Assembly Of Oily Sheet Metal And Stamped Parts
Finger Material
Kevlar(R)/Cotton/Nitrile
ANSI/ISEA Puncture Force
66 N
Cut Resistant
Yes
ANSI/ISEA Abrasion Cycles
4018
Glove Back Material
Two Piece Liner with DuPont(TM) Kevlar(R) & Cotton
Silicone-Free
No
Glove Features
Antistatic; Latex Free; Silicone Free
Glove Lining Material
Cotton, Kevlar®
Palm Style
Knitted
Finger Coverage
Full

Description

Coated Glove, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 3, Standards ANSI/ASTM/EN, Glove Coating Cover 3/4, Glove Hand Style Left and Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.