Shop ANSELL

Cut Resistant Coated Gloves, Cut Level A3 , Nitrile , 2XL 1 PR

  • Mfr # 043-12

  • Zoro # G5159007


product price:  $8.55
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray/Orange
ANSI/ISEA Abrasion Level
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
043-12
Zoro #
G5159007
UPC #
094723308086
Country of Origin
Korea, Republic of

Dimensions

Glove Size
2XL
Size- Alpha
2XL

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray/Orange
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Glove Cut
Clute
Cut Resistant
Yes
ANSI/ISEA Puncture Level
4
Coating Material
Nitrile
Finger Style
Full
Thumb Style
Wing
Application
Metal Work, HVAC, Rigging, Glass Handling, Lumber Handling, Mills
Standards
EN388
Suggested Use Environment
Dry/Light Oil
Puncture Resistant
Yes
Finger Material
HPPE
Palm Material
HPPE
Abrasion Resistant
No
ANSI/ISEA Cut Level - 2011
3
Glove Back Material
HPPE
Silicone-Free
No

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards CE/EN388 4343, Glove Coating Cover Palm, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.