Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A4 , Dipped , Nitrile , Sandy , 11 1 PR

  • Mfr # 97-003

  • Zoro # G4450144


product price: $27.99
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Blue
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-003
Zoro #
G4450144
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
11
Glove Length
11 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Blue
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
ActivArmr(R)
Cuff Style
Hook-and-Loop
Coating Type
Dipped
Glove Materials
INTERCEPT ™
ANSI/ISEA Cut Grams
2668
Glove Construction
Seamless Knit
Thumb Style
Straight
Puncture Resistant
Yes
Finger Material
Kevlar(R), Nylon, Stainless Steel, Lycra, Nitrile
Application
Heavy Labor Tasks Involving Sharp/ Jagged Materials, Demolition Materials
ANSI/ISEA Puncture Force
96 N
Abrasion Resistant
Yes
Stitching Material
Polyester
Cut Resistant
Yes
Palm Material
Foam Nitrile
Standards
ANSI/ASTM/EN
Weight
Medium
Suggested Use Environment
Dry/Light Oil
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
Glove Cut
Gunn
Latex-Free
No
Brand and Series
Ansell ActivArmr(R) 97-003
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
6540
Glove Back Material
Kevlar(R), Nylon, Stainless Steel, Lycra
Insulated
No
EN 388 Rating
EN4X31D
Minimum Temperature
Not Rated
Double-Dipped
No
Hem Style
Finished
Fabric Weight
13 gauge
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Electrostatic Properties
Conductive
Pairs per Package
12
Knit Material Color
Blue
Reversible
No
Touchscreen Compatible
No
Hand Protection Style
Glove
Finger Coverage
Full Finger
Glove Lining Material
Kevlar®
Palm Type
Coated
Glove Coating Color
Black
Palm Style
Knitted

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating EN4X31D, Standards ANSI/ASTM/EN, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.