Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A4 , Dipped , Nitrile , Sandy , XL 1 PR

  • Mfr # 97-505

  • Zoro # G3510087


product price: $25.95
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Blue
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-505
Zoro #
G3510087
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL
Glove Length
11.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Blue
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
ActivArmr(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT ™
ANSI/ISEA Cut Grams
2720
Glove Construction
Seamless Knit
Suggested Use Environment
Dry/Light Oil
Abrasion Resistant
Yes
Thumb Style
Straight
Standards
ANSI/ISEA
ANSI/ISEA Puncture Force
72 N
Weight
Medium
ANSI/ISEA Puncture Level
3
Finger Material
Kevlar(R), Polyester, Lycra(R), Stainless Steel
Stitching Material
Polyester
Glove Hand Style
Left and Right
Cut Resistant
Yes
Application
Assembly Involving Sharp/Jagged Materials, Rebar Ties, HVAC, Window Glaziers, Carpentry And Mechanical Trades
Palm Material
Foam Nitrile
Puncture Resistant
Yes
Glove Cut
Clute
Brand and Series
Ansell ActivArmr(R) 97-505
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
7866
Glove Back Material
DuPont™ Kevlar®,Polyester,Lycra,Stainless Steel
Insulated
No
Double-Dipped
No
Minimum Temperature
Not Rated
Glove Lining Material
Intercept
Finger Coverage
Full Finger
Touchscreen Compatible
No
Hand Protection Style
Glove
Pairs per Package
12
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
EN 388 Rating
EN4X33
Electrostatic Properties
Conductive
Knit Material Color
Blue
Includes Finger Fourchettes
No
Reversible
No
Glove Coating Color
Black
Palm Type
Coated
Palm Style
Coated

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating EN4X33, Standards ANSI/ISEA, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.