Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Coated Gloves, Cut Level A4 , Dipped , Polyurethane , Sandy , S 1 PR

  • Mfr # 11-751

  • Zoro # G6124085


product price: $11.85
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-751
Zoro #
G6124085
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
S
Glove Length
9.5 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
Series
HyFlex(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT â„¢
ANSI/ISEA Cut Grams
1867
Glove Construction
Seamless Knit
Cut Resistant
Yes
Weight
Medium
Standards
ANSI/ISEA
Finger Material
Polyurethane
Suggested Use Environment
Dry/Light Oil
Glove Hand Style
Ambidextrous
Thumb Style
Full
Glove Cut
Gunn
Palm Material
Polyurethane
Abrasion Resistant
Yes
Application
Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
ANSI/ISEA Puncture Level
4
Puncture Resistant
Yes
Stitching Material
Polyester
ANSI/ISEA Puncture Force
149 N
Brand and Series
Ansell Hyflex(R) 11-751
Latex-Free
Yes
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
Greater Than 30,000
Insulated
No
Glove Back Material
HPPE, Nylon, Glass fiber, Spandex
Touchscreen Compatible
No
Includes Finger Fourchettes
No
Glove Coating Color
Black
Knit Material Color
Black
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Hem Style
Finished
EN 388 Rating
4X43C
Reversible
No
Palm Type
Coated
Hand Protection Style
Glove
Pairs per Package
12
Double-Dipped
No
Fabric Weight
10 gaugeuge
Glove Lining Material
Interceptâ„¢
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Plastic-Free Packaging Product, Product Packaging Contains a Minimum of 45% Recycled Content

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X43C, Glove Insulation Weight 10 g, Standards ANSI/ISEA, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.