Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A4 , Dipped , Polyurethane , Sandy , XS 1 PR

  • Mfr # 11-735

  • Zoro # G0094370


product price: $9.65
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,White
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-735
Zoro #
G0094370
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
XS
Glove Length
8.5 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,White
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
Series
HyFlex(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT â„¢
ANSI/ISEA Cut Grams
1706
Glove Construction
Seamless Knit
Application
Assembly Involving Small Sharp Components
Glove Cut
Gunn
ANSI/ISEA Puncture Level
3
Puncture Resistant
Yes
Standards
ASTM D 3389-94, ASTM F 1790-97, EN388
Stitching Material
Polyester
Suggested Use Environment
Dry, Light Oil and Oily
Finger Material
HPPE, Nylon, Glass fiber, Spandex, PU
Palm Material
Polyurethane
Glove Hand Style
Ambidextrous
Weight
Medium
Thumb Style
Full
Abrasion Resistant
Yes
Cut Resistant
Yes
ANSI/ISEA Puncture Force
126 N
Latex-Free
Yes
Brand and Series
Ansell Hyflex(R) 11-735
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
29,902
Insulated
No
Glove Back Material
HPPE, Nylon, Glass fiber, Spandex
Finger Coverage
Full Finger
Hem Style
Finished
Touchscreen Compatible
No
Pairs per Package
12
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Reversible
No
Fabric Weight
10 gaugeuge
Electrostatic Properties
Insulative
Knit Material Color
White
Includes Finger Fourchettes
No
Double-Dipped
No
EN 388 Rating
4X43C
Glove Coating Color
Black
Palm Type
Coated
Minimum Temperature
Not Rated
Glove Lining Material
Interceptâ„¢
Glove Features
Antistatic
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Plastic-Free Packaging Product, Product Packaging Contains a Minimum of 45% Recycled Content
Palm Style
Knitted

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X43C, Glove Insulation Weight 10 gauge, Standards ASTM D 3389-94, ASTM F 1790-97, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.