Cut-Resistant Coated Gloves, Cut Level A4 , Dipped , Water-Based Polyurethane, Nitrile , Sandy , 6 1 PR
Mfr # 11-738
Zoro # G5622878
product price: $13.39
/prKey Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Water-Based Polyurethane,Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-738
Zoro #
G5622878
UPC #
-
Country of Origin
Portugal
Dimensions
Glove Size
6
Glove Length
9.25 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
6
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42C, Standards ASTM/ANSI/EN, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.