Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A4 , Nitrile , 2XL 1 PR

  • Mfr # 045-12

  • Zoro # G5159603


product price: $15.29
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
045-12
Zoro #
G5159603
UPC #
094723308192
Country of Origin
Korea, Republic of

Dimensions

Glove Size
2XL

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit
Glove Cut
Clute
Puncture Resistant
Yes
Suggested Use Environment
Dry/Light Oil
Palm Material
HPPE
Abrasion Resistant
No
Finger Material
HPPE
Application
Metal Work, HVAC, Rigging, Glass Handling, Lumber Handling, Mills
Standards
EN388
Thumb Style
Wing
Cut Resistant
Yes
ANSI/ISEA Cut Level - 2011
A3
Glove Back Material
HPPE
Silicone-Free
No
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards CE/EN388 4543, Glove Coating Cover Palm, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.