Cut Resistant Coated Gloves, Cut Level A4 , Nitrile , S 1 PR
Mfr # 045-08
Zoro # G5158964
product price: $24.07
/prKey Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
045-08
Zoro #
G5158964
UPC #
094723308123
Country of Origin
Korea, Republic of
Dimensions
Glove Size
S
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit
Thumb Style
Wing
Application
Metal Work, HVAC, Rigging, Glass Handling, Lumber Handling, Mills
Finger Material
HPPE
Puncture Resistant
Yes
Palm Material
HPPE
Suggested Use Environment
Dry/Light Oil
Glove Cut
Clute
Abrasion Resistant
No
Standards
EN388
Cut Resistant
Yes
ANSI/ISEA Cut Level - 2011
A3
Glove Back Material
HPPE
Silicone-Free
No
Finger Coverage
Full
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards CE/EN388 4543, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.