Cut Resistant Glove, Cut Level A4 , Low DMF Polyurethane , Low DMF Polyurethane , 2XL 1 PR
Mfr # 11-645
Zoro # G208229835
product price: $9.25
/prKey Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Low DMF Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Low DMF Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-645
Zoro #
G208229835
UPC #
20076490639307
Country of Origin
Viet Nam
Dimensions
Glove Size
2XL
Glove Length
10.39 in
Thickness
13 gauge
Size - Numeric
11
Description
Cut Resistant Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Intercept, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.